2510KR2
Square D Manual Motor Controllers, 2510 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2510KR2

Square D Manual Motor Controllers, 2510 Series
In stock
Item Number
2510KR2
MFG Item Number
155053
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Controllers, 2510 Series
Item #
2510KR2
Single Unit Manual Switch, 20A,

2510 Series Information

Specifications

Specifications
Manufacturer Part Number 155053
Item Number 2510KR2
Manufacturer Square D
Product Series 2510
Family Series Square D Manual Motor Controllers, 2510 Series
Operating Current 20 A
Coil Voltage 550 VAC 50 Hz, 600 VAC 60 Hz
Reversing No
Max HP 200V 3PH 1.5 hp
Max HP 240V 3PH 7.5 hp
Max HP 480V 3PH 10 hp
Max HP 600V 3PH 10 hp
Max HP 120V 1PH 2 hp
UL508F No
Approvals CE, CSA, UL
RoHS Yes
Comments Screw-clamp Terminals Electrical Connection
Net Weight 3.295 lbs
Gross Weight 3.565 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved