2510TBG2
Square D Starters, 2510 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2510TBG2

Square D Starters, 2510 Series
In stock
Item Number
2510TBG2
MFG Item Number
155546
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Starters, 2510 Series
Item #
2510TBG2
Integral Horsepower Manual Starter,

2510 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 155546
Item Number 2510TBG2
Manufacturer Square D
Product Series 2510
Family Series Square D Starters, 2510 Series
Phase 3
Number of Poles 3
HP @ 208-240 VAC 3PH 3 hp
HP @ 480-600 VAC 3PH 5 hp
Approvals CSA, UL
RoHS Yes
Comments Pressure wire clamp connection
Net Weight 4.175 lbs
Gross Weight 4.175 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved