2601AG2
Square D Manual Motor Controllers, 2601 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2601AG2

Square D Manual Motor Controllers, 2601 Series
In stock
Item Number
2601AG2
MFG Item Number
605990
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Controllers, 2601 Series
Item #
2601AG2
Drum Switch 600 VAC 2 HP A +Option

2601 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 605990
Item Number 2601AG2
Manufacturer Square D
Product Series 2601
Family Series Square D Manual Motor Controllers, 2601 Series
Coil Voltage 415 VAC 50 Hz, 480 VAC 60 Hz
Reversing Yes
Max HP 200V 3PH 2 hp
Max HP 240V 3PH 2 hp
Max HP 480V 3PH 2 hp
Max HP 600V 3PH 2 hp
Max HP 120V 1PH 1.5 hp
Max HP 240V 1PH 2 hp
UL508F No
Approvals CE, CSA, UL
RoHS Yes
Comments Screw-clamp Terminals Electrical Connection
Net Weight 1.34 lbs
Gross Weight 1.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved