2601BG1
Square D Manual Motor Controllers, 2601 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2601BG1

Square D Manual Motor Controllers, 2601 Series
In stock
Item Number
2601BG1
MFG Item Number
432996
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Controllers, 2601 Series
Item #
2601BG1
Reversing Drum Switch, NEMA 1, 600V

2601 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 432996
Item Number 2601BG1
Manufacturer Square D
Product Series 2601
Family Series Square D Manual Motor Controllers, 2601 Series
Coil Voltage 415 VAC 50 Hz, 480 VAC 60 Hz
Reversing Yes
Max HP 240V 3PH 5 hp
Max HP 480V 3PH 7.5 hp
Max HP 600V 3PH 7.5 hp
Max HP 120V 1PH 1.5 hp
Max HP 240V 1PH 3 hp
Max HP 480V 1PH 5 hp
Max HP 600V 1PH 5 hp
UL508F No
Approvals CE, CSA, UL
RoHS Yes
Comments Screw-clamp Terminals Electrical Connection
Net Weight 2.08 lbs
Gross Weight 2.27 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved