The store will not work correctly when cookies are disabled.
60101
Square D Circuit Breakers, Multi 9 Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
Circuit Breakers, Multi 9 Series
Miniature Circuit Breaker 120V 1A
Multi 9 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
528865 |
Item Number |
60101 |
Manufacturer |
Square D |
Product Series |
Multi 9 |
Family Series |
Square D Circuit Breakers, Multi 9 Series |
Poles |
1 |
Current Rating |
1 A |
Max Voltage |
120 VAC |
Protection |
Supplemental |
Trip Curve |
C |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
5 |
IEC Standard |
60947-2 |
100% Rated |
No |
kAIC @ 120 VAC |
10 |
kAIC @ 240 VAC |
10 |
kAIC @ 60 VDC |
10 |
Terminal Type |
Clamp |
Auxiliary Switch |
No |
Shunt Trip |
No |
Undervoltage Release |
No |
Alarm Switch |
No |
Busbar |
No |
Approvals |
CCC, CSA, IEC, UL |
RoHS |
Yes |
Net Weight |
0.24 lbs |
Gross Weight |
0.305 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved