8501KUR13P14V20
Square D Relays, 8501K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8501KUR13P14V20

Square D Relays, 8501K Series
In stock
Item Number
8501KUR13P14V20
MFG Item Number
538135
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, 8501K Series
Item #
8501KUR13P14V20
General Purpose Plug-In Relay Blade,

8501K Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 538135
Item Number 8501KUR13P14V20
Manufacturer Square D
Product Series 8501K
Family Series Square D Relays, 8501K Series
Published Coil Voltage 120 VAC
Contacts 3PDT
Mounting Plug In
Termination Spade
Enclosure Plastic
Status Indicator Yes
Contact Material Silver Alloy
Rating @ 24/28/30 VDC 10 A
Rating @ 220/240/277 VAC 10 A
Nominal Coil Voltage 120 VAC
Safety Guided No
RoHS Yes
Approvals CE, CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved