8501XO40V02
Square D Control Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8501XO40V02

Square D Control Relays
In stock
Item Number
8501XO40V02
MFG Item Number
419576
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, Series
Item #
8501XO40V02
Relay 600 VAC 10A NEMA +Options

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 419576
Item Number 8501XO40V02
Manufacturer Square D
Family Series Square D Control Relays
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC
Contact Configuration 4NO
Thermal Current (A) 10 A
Termination Screw
Mounting Panel
Low Power Consumption No
Approvals CSA, UL
Net Weight 1.815 lbs
Gross Weight 2.1 lbs
Contact Configuration 4NO
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved