8502SBO2V02S
Square D Contactors, 8502S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8502SBO2V02S

Square D Contactors, 8502S Series
In stock
Item Number
8502SBO2V02S
MFG Item Number
317948
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, 8502S Series
Item #
8502SBO2V02S
Class 8502 Type S Magnetic

8502S Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 317948
Item Number 8502SBO2V02S
Manufacturer Square D
Product Series 8502S
Family Series Square D Contactors, 8502S Series
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC, 120 VAC
Coil Type Magnetic
Poles 3NO
NEMA Frame Size 0
Termination Screw
Max HP 200/208V 3PH 3 hp
Max HP 230/240V 3PH 3 hp
Max HP 460/480V 3PH 5 hp
Max HP 575/600V 3PH 5 hp
NEMA Continuous Current (I) 18 A
Approvals CSA, UL
Net Weight 2.73 lbs
Gross Weight 3.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved