8536SAO12V02S
Square D Starters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8536SAO12V02S

Square D Starters
In stock
Item Number
8536SAO12V02S
MFG Item Number
155084
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Starters, Series
Item #
8536SAO12V02S
Type S Full Voltage Starter, Size

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 155084
Item Number 8536SAO12V02S
Manufacturer Square D
Family Series Square D Starters
Style Open
Industry Standard NEMA
Poles 3
Coil Voltage 110 VAC, 120 VAC
Nominal Coil Voltage 120 VAC
Continuous Amps Rating 9 A
Max HP 200/208V 3PH 1.5 hp
Max HP 230/240V 3PH 1.5 hp
Max HP 460/480V 3PH 2 hp
Max HP 575/600V 3PH 2 hp
Overload Type Thermal
Termination Screw
NEMA Frame Size 00
Approvals CSA, UL
Net Weight 0.0624 lbs
Gross Weight 0.0624 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved