The store will not work correctly when cookies are disabled.
8536SCG3V08S
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Type S Full Voltage Starter, Size 1,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
540920 |
Item Number |
8536SCG3V08S |
Manufacturer |
Square D |
Family Series |
Square D Starters |
Style |
Enclosed |
Industry Standard |
NEMA |
Poles |
3 |
Coil Voltage |
208 VAC |
Nominal Coil Voltage |
208 VAC |
Continuous Amps Rating |
27 A |
Max HP 200/208V 3PH |
7.5 hp |
Max HP 230/240V 3PH |
7.5 hp |
Max HP 460/480V 3PH |
10 hp |
Max HP 575/600V 3PH |
10 hp |
Overload Type |
Thermal |
Termination |
Screw |
NEMA Frame Size |
1 |
Approvals |
CSA, UL |
Net Weight |
6.83 lbs |
Gross Weight |
7.38 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved