8910DP12V06
Square D Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8910DP12V06

Square D Contactors
In stock
Item Number
8910DP12V06
MFG Item Number
155184
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
8910DP12V06
Definite Purpose Contactor Type DP,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 155184
Item Number 8910DP12V06
Manufacturer Square D
Family Series Square D Contactors
Nominal Coil Voltage 480 VAC
Coil Voltage 480 VAC
Inductive Current Rating 20 A
Coil Type Magnetic
Poles 2 NO
Termination Binder Head, Quick Connect
DIN Mounting Yes
Max HP 120V 1PH 1 hp
Max HP 230/240V 1PH 2 hp
Locked Rotor 240/277V 120 A
Locked Rotor 480V 100 A
Locked Rotor 600V 80 A
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved