8910DPA13V02
Square D Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8910DPA13V02

Square D Contactors
In stock
Item Number
8910DPA13V02
MFG Item Number
155685
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Contactors, Series
Item #
8910DPA13V02
Definite Purpose Contactor Type DPA,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 155685
Item Number 8910DPA13V02
Manufacturer Square D
Family Series Square D Contactors
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 20 A
Coil Type Magnetic
Poles 3 NO
Termination Binder Head, Quick Connect
DIN Mounting Yes
Max HP 120V 1PH 1.5 hp
Max HP 230/240V 1PH 3 hp
Max HP 230/240V 3PH 7.5 hp
Max HP 460/480V 3PH 7.5 hp
Max HP 575/600V 3PH 7.5 hp
Locked Rotor 240/277V 120 A
Locked Rotor 480V 100 A
Locked Rotor 600V 80 A
Approvals CSA, UL
Net Weight 0.97 lbs
Gross Weight 1.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved