The store will not work correctly when cookies are disabled.
8910DPA14V04
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Definite Purpose Contactor Type DPA,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
155199 |
Item Number |
8910DPA14V04 |
Manufacturer |
Square D |
Family Series |
Square D Contactors |
Nominal Coil Voltage |
277 VAC |
Coil Voltage |
277 VAC |
Inductive Current Rating |
20 A |
Coil Type |
Magnetic |
Poles |
4 NO |
Termination |
Binder Head, Quick Connect |
DIN Mounting |
Yes |
Max HP 120V 1PH |
1.5 hp |
Max HP 230/240V 1PH |
3 hp |
Max HP 230/240V 3PH |
7.5 hp |
Max HP 460/480V 3PH |
7.5 hp |
Max HP 575/600V 3PH |
7.5 hp |
Locked Rotor 240/277V |
120 A |
Locked Rotor 480V |
100 A |
Locked Rotor 600V |
80 A |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved