8910DPA93V02
Square D Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8910DPA93V02

Square D Contactors
In stock
Item Number
8910DPA93V02
MFG Item Number
155722
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
8910DPA93V02
Definite Purpose Contactor Type DPA,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 155722
Item Number 8910DPA93V02
Manufacturer Square D
Family Series Square D Contactors
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 90 A
Coil Type Magnetic
Poles 3 NO
Termination Box Lug, Quick Connect
DIN Mounting Yes
Max HP 120V 1PH 7.5 hp
Max HP 230/240V 1PH 20 hp
Max HP 230/240V 3PH 30 hp
Max HP 460/480V 3PH 50 hp
Max HP 575/600V 3PH 50 hp
Locked Rotor 240/277V 540 A
Locked Rotor 480V 450 A
Locked Rotor 600V 360 A
Approvals CSA, UL
Net Weight 3.385 lbs
Gross Weight 3.725 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved