The store will not work correctly when cookies are disabled.
8911DPSG13V09
In stock
Item Number
8911DPSG13V09
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Definite Purpose Starter, 20A, NEMA
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
526040 |
Item Number |
8911DPSG13V09 |
Manufacturer |
Square D |
Family Series |
Square D Starters |
Phase |
3 |
Number of Poles |
3 |
Current Rating |
20 A |
Control Circuit Voltage |
208-240 VAC |
Nominal Voltage |
208 VAC, 240 VAC |
Enclosed |
Yes |
Number of Thermal Units |
3 |
Overload Type |
Melting Alloy |
Max HP 115V 1PH |
1.5 hp |
Max HP 230V 1PH |
3 hp |
Max HP 230V 3PH |
7.5 hp |
Max HP 460V 3PH |
7.5 hp |
Max HP 575V 3PH |
7.5 hp |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved