The store will not work correctly when cookies are disabled.
8911DPSO23V09
In stock
Item Number
8911DPSO23V09
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Definite Purpose Starter, 25A, Open,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
205102 |
Item Number |
8911DPSO23V09 |
Manufacturer |
Square D |
Family Series |
Square D Starters |
Phase |
3 |
Number of Poles |
3 |
Current Rating |
25 A |
Control Circuit Voltage |
208-240 VAC |
Nominal Voltage |
208 VAC, 240 VAC |
Enclosed |
No |
Number of Thermal Units |
3 |
Overload Type |
Melting Alloy |
Max HP 115V 1PH |
2 hp |
Max HP 230V 1PH |
5 hp |
Max HP 230V 3PH |
10 hp |
Max HP 460V 3PH |
15 hp |
Max HP 575V 3PH |
20 hp |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved