9001BF201
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001BF201

Square D Switches
In stock
Item Number
9001BF201
MFG Item Number
581685
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
9001BF201
Harmony 9001B Complete Control

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 581685
Item Number 9001BF201
Manufacturer Square D
Family Series Square D Switches
Total Number of Devices 2
Number of Pushbuttons 2
Button Label Start, Stop
Button Color Black, Red
Contact Configuration 1NO, 1NC
Approvals CE, CSA, NEMA 1, UL
RoHS Yes
Net Weight 0.43 lbs
Gross Weight 0.485 lbs
Contact Configuration 1NO;1NC
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved