9001BW90YU
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001BW90YU

Square D Switches
In stock
Item Number
9001BW90YU
MFG Item Number
653813
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
9001BW90YU
Pendant Station 600 VAC 5A T-Bw

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 653813
Item Number 9001BW90YU
Manufacturer Square D
Family Series Square D Switches
Total Number of Devices 1
Number of Pushbuttons 2
Number of Pilot Lights 0
Illuminated No
Button Color Black
Mounting Cable
Number of Selector Switches 0
Approvals REACh
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved