9001BW95Y
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001BW95Y

Square D Switches
In stock
Item Number
9001BW95Y
MFG Item Number
606140
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
9001BW95Y
Square D 9001 Pendant Station 600

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 606140
Item Number 9001BW95Y
Manufacturer Square D
Family Series Square D Switches
Total Number of Devices 1
Number of Pushbuttons 2
Number of Pilot Lights 0
Illuminated No
Button Label Start, Stop
Button Color Black, Red
Contact Configuration 2NO
Mounting Cable
Number of Selector Switches 0
Approvals REACh
RoHS Yes
Net Weight 0.645 lbs
Gross Weight 0.725 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved