9001K1L35GH13
Square D Switches, Harmony 9001K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001K1L35GH13

Square D Switches, Harmony 9001K Series
In stock
Item Number
9001K1L35GH13
MFG Item Number
575514
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001K Series
Item #
9001K1L35GH13
Harmony 9001K Pilot Light, Green,

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 575514
Item Number 9001K1L35GH13
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Nominal Mounting Size 30 mm
Operator Size (mm) 30 mm
Terminal Type Screw
Approvals CCN, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved