9001K2L38LRR
Square D Switches, Harmony 9001K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001K2L38LRR

Square D Switches, Harmony 9001K Series
In stock
Item Number
9001K2L38LRR
MFG Item Number
437125
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001K Series
Item #
9001K2L38LRR
Pushbutton Operator 30Mm

Harmony 9001K Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 437125
Item Number 9001K2L38LRR
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Nominal Mounting Size 30 mm
Operator Size (mm) 30 mm
Approvals UL
Net Weight 0.37 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved