9001K52J1FG
Square D Switches, Harmony 9001K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001K52J1FG

Square D Switches, Harmony 9001K Series
In stock
Item Number
9001K52J1FG
MFG Item Number
632828
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001K Series
Item #
9001K52J1FG
Harmony Selector switch Dia 30, 3

Harmony 9001K Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 632828
Item Number 9001K52J1FG
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Nominal Mounting Size 30 mm
Operator Size (mm) 30 mm
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 12, NEMA 13, NEMA 3, NEMA 6
Approvals UL
Net Weight 0.54 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved