9001KA1
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001KA1

Square D Switches
In stock
Item Number
9001KA1
MFG Item Number
260041
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
9001KA1
30mm Contact Block 1N/O 1N/C

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 260041
Item Number 9001KA1
Manufacturer Square D
Family Series Square D Switches
Type Contact Block
For Use With Harmony 9001K
Approvals CSA, UL
RoHS Yes
Net Weight 0.065 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved