9001KA2
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001KA2

Square D Switches
In stock
Item Number
9001KA2
MFG Item Number
268930
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
9001KA2
30mm Contact Block 1No

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 268930
Item Number 9001KA2
Manufacturer Square D
Family Series Square D Switches
Type Contact Block
For Use With Harmony 9001K
Approvals CSA, UL
RoHS Yes
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved