9001KP1
Square D Switches, Harmony 9001K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001KP1

Square D Switches, Harmony 9001K Series
In stock
Item Number
9001KP1
MFG Item Number
530614
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001K Series
Item #
9001KP1
30mm Pilot Light Transformer 120V

Harmony 9001K Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 530614
Item Number 9001KP1
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Nominal Mounting Size 30 mm
Operator Size (mm) 30 mm
Approvals CCN, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved