9001KP1LYA31
Square D Switches, Harmony 9001K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001KP1LYA31

Square D Switches, Harmony 9001K Series
In stock
Item Number
9001KP1LYA31
MFG Item Number
654225
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001K Series
Item #
9001KP1LYA31
Pilot Light 120 VAC 30mm Type K

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 654225
Item Number 9001KP1LYA31
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Nominal Mounting Size 30 mm
Operator Size (mm) 30 mm
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 12, NEMA 13, NEMA 3, NEMA 6
Approvals UL
Net Weight 0.46 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved