9001KP35LYA31
Square D Switches, Harmony 9001K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001KP35LYA31

Square D Switches, Harmony 9001K Series
In stock
Item Number
9001KP35LYA31
MFG Item Number
500362
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001K Series
Item #
9001KP35LYA31
Pilot Light 28V 30mm Type K

Harmony 9001K Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 500362
Item Number 9001KP35LYA31
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Nominal Mounting Size 30 mm
Operator Size (mm) 30 mm
Terminal Type Screw
Approvals UL
Net Weight 0.29 lbs
Gross Weight 0.32 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved