9001KP35R31
Square D Switches, Harmony 9001K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001KP35R31

Square D Switches, Harmony 9001K Series
In stock
Item Number
9001KP35R31
MFG Item Number
533413
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001K Series
Item #
9001KP35R31
Pilot Light 28V 30mm Type K +Options

Harmony 9001K Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 533413
Item Number 9001KP35R31
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Nominal Mounting Size 30 mm
Operator Size (mm) 30 mm
Terminal Type Screw
Approvals CCN, CE, CSA, UL
Net Weight 0.29 lbs
Gross Weight 0.325 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved