9001KQ13B
Square D Switches, Harmony 9001K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001KQ13B

Square D Switches, Harmony 9001K Series
In stock
Item Number
9001KQ13B
MFG Item Number
586534
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001K Series
Item #
9001KQ13B
Harmony 9001K Head for Selector

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 586534
Item Number 9001KQ13B
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Nominal Mounting Size 30 mm
Operator Size (mm) 30 mm
Net Weight 0.24 lbs
Gross Weight 0.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved