9001KR16H13
Square D Switches, Harmony 9001K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001KR16H13

Square D Switches, Harmony 9001K Series
In stock
Item Number
9001KR16H13
MFG Item Number
532946
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001K Series
Item #
9001KR16H13
30mm TTR Mushroom, 1 C/O

Harmony 9001K Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 532946
Item Number 9001KR16H13
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Nominal Mounting Size 30 mm
Contacts 1NO, 1NC
Lens/Button Shape Mushroom
Operator Size (mm) 30 mm
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 12, NEMA 13, NEMA 3, NEMA 6
Approvals UL
Net Weight 0.31 lbs
Gross Weight 0.445 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved