9001KR1BH5
Square D Switches, Harmony 9001K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001KR1BH5

Square D Switches, Harmony 9001K Series
In stock
Item Number
9001KR1BH5
MFG Item Number
525951
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001K Series
Item #
9001KR1BH5
Black Pushbutton 30mm - Flush

Harmony 9001K Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 525951
Item Number 9001KR1BH5
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Nominal Mounting Size 30 mm
Contacts 1NO
Operator Size (mm) 30 mm
Terminal Type Screw
Approvals UL
Net Weight 0.27 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved