9001KR1GH5
Square D Switches, Harmony 9001K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001KR1GH5

Square D Switches, Harmony 9001K Series
In stock
Item Number
9001KR1GH5
MFG Item Number
525952
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001K Series
Item #
9001KR1GH5
Green Pushbutton 30mm - Flush

Harmony 9001K Series Information

Specifications

Specifications
Manufacturer Part Number 525952
Item Number 9001KR1GH5
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Nominal Mounting Size 30 mm
Contacts 1NO
Operator Size (mm) 30 mm
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 12, NEMA 13, NEMA 3
Approvals UL
Net Weight 0.27 lbs
Gross Weight 0.275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved