9001KR1RH5
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001KR1RH5

Square D Switches
In stock
Item Number
9001KR1RH5
MFG Item Number
530446
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
9001KR1RH5
Pushbutton 600 VAC 10A 30mm Type K

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 530446
Item Number 9001KR1RH5
Manufacturer Square D
Family Series Square D Switches
Nominal Mounting Size 30 mm
Contacts 1NO
Operator Size (mm) 30 mm
Terminal Type Screw
Approvals CCN, CE, CSA, UL
Net Weight 0.245 lbs
Gross Weight 0.275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved