9001KR3RH13
Square D Switches, Harmony 9001K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001KR3RH13

Square D Switches, Harmony 9001K Series
In stock
Item Number
9001KR3RH13
MFG Item Number
535023
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001K Series
Item #
9001KR3RH13
Harmony 9001K Push Button, 10A,

Harmony 9001K Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 535023
Item Number 9001KR3RH13
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Nominal Mounting Size 30 mm
Operator Size (mm) 30 mm
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 12, NEMA 13, NEMA 3, NEMA 6
Approvals CCN, CE, CSA, UL
Net Weight 0.255 lbs
Gross Weight 0.28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved