9001KR9GM94
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001KR9GM94

Square D Switches
In stock
Item Number
9001KR9GM94
MFG Item Number
605690
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
9001KR9GM94
Harmony 9001K Pushbutton, 2

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 605690
Item Number 9001KR9GM94
Manufacturer Square D
Family Series Square D Switches
Nominal Mounting Size 30 mm
Approvals UL
Net Weight 0.26 lbs
Gross Weight 0.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved