9001KR9P1
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001KR9P1

Square D Switches
In stock
Item Number
9001KR9P1
MFG Item Number
530571
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
9001KR9P1
Pushbutton Operator 30mm Type K

Series Information

Specifications

Specifications
Manufacturer Part Number 530571
Item Number 9001KR9P1
Manufacturer Square D
Family Series Square D Switches
Nominal Mounting Size 30 mm
Operator Size (mm) 30 mm
Net Weight 0.49 lbs
Gross Weight 0.525 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved