9001KS11BH2
Square D Switches, Harmony 9001K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001KS11BH2

Square D Switches, Harmony 9001K Series
In stock
Item Number
9001KS11BH2
MFG Item Number
337549
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001K Series
Item #
9001KS11BH2
Selector Switch 600V 10A

Harmony 9001K Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 337549
Item Number 9001KS11BH2
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Nominal Mounting Size 30 mm
Contacts 2NO, 2NC
Operator Size (mm) 30 mm
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 12, NEMA 13, NEMA 3, NEMA 6
Approvals CCN, CE, CSA, UL
Net Weight 0.34 lbs
Gross Weight 0.365 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved