9001KS11FB
Square D Switches, Harmony 9001KS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001KS11FB

Square D Switches, Harmony 9001KS Series
In stock
Item Number
9001KS11FB
MFG Item Number
317887
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001KS Series
Item #
9001KS11FB
Selector Switch 600V 10A

Harmony 9001KS Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 317887
Item Number 9001KS11FB
Manufacturer Square D
Product Series Harmony 9001KS
Family Series Square D Switches, Harmony 9001KS Series
Nominal Mounting Size 30 mm
Operator Size (mm) 30 mm
Approvals UL
Net Weight 0.38 lbs
Gross Weight 0.38 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved