9001KS11K1
Square D Switches, Harmony 9001KS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001KS11K1

Square D Switches, Harmony 9001KS Series
In stock
Item Number
9001KS11K1
MFG Item Number
498145
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001KS Series
Item #
9001KS11K1
Selector Switch 30mm - 2 Position -

Harmony 9001KS Series Information

Specifications

Specifications
Manufacturer Part Number 498145
Item Number 9001KS11K1
Manufacturer Square D
Product Series Harmony 9001KS
Family Series Square D Switches, Harmony 9001KS Series
Nominal Mounting Size 30 mm
Operator Size (mm) 30 mm
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 12, NEMA 13, NEMA 3
Approvals UL
Net Weight 0.46 lbs
Gross Weight 0.46 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved