9001KS52B
Square D Switches, Harmony 9001K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001KS52B

Square D Switches, Harmony 9001K Series
In stock
Item Number
9001KS52B
MFG Item Number
586535
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001K Series
Item #
9001KS52B
Harmony 9001K Selector Switch, 30mm,

Harmony 9001K Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 586535
Item Number 9001KS52B
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Nominal Mounting Size 30 mm
Operator Size (mm) 30 mm
Approvals CCN, CE, CSA, UL
Net Weight 0.25 lbs
Gross Weight 0.275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved