9001KS63
Square D Switches, Harmony 9001KS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001KS63

Square D Switches, Harmony 9001KS Series
In stock
Item Number
9001KS63
MFG Item Number
588223
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001KS Series
Item #
9001KS63
Harmony 9001K Selector Switch

Harmony 9001KS Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 588223
Item Number 9001KS63
Manufacturer Square D
Product Series Harmony 9001KS
Family Series Square D Switches, Harmony 9001KS Series
Nominal Mounting Size 30 mm
Operator Size (mm) 30 mm
Approvals CCN, CE, CSA, UL
Net Weight 0.225 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved