9001KS88B
Square D Switches, Harmony 9001K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001KS88B

Square D Switches, Harmony 9001K Series
In stock
Item Number
9001KS88B
MFG Item Number
588364
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001K Series
Item #
9001KS88B
Harmony 9001K Selector Switch, 30mm,

Harmony 9001K Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 588364
Item Number 9001KS88B
Manufacturer Square D
Product Series Harmony 9001K
Family Series Square D Switches, Harmony 9001K Series
Nominal Mounting Size 30 mm
Operator Size (mm) 30 mm
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 12, NEMA 13, NEMA 3, NEMA 6
Approvals CCN, CE, CSA, UL
Net Weight 0.225 lbs
Gross Weight 0.245 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved