9001KT35LR
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001KT35LR

Square D Switches
In stock
Item Number
9001KT35LR
MFG Item Number
533116
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
9001KT35LR
Round Pilot Light 30mm - LED BA 9s

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 533116
Item Number 9001KT35LR
Manufacturer Square D
Family Series Square D Switches
Nominal Mounting Size 30 mm
Lens/Button Shape Round Flush
Operator Size (mm) 30 mm
Terminal Type Screw
Approvals UL
Net Weight 0.46 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved