9001R22
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001R22

Square D Switches
In stock
Item Number
9001R22
MFG Item Number
532272
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
9001R22
30mm Mushroom For Illum Pb Red 41Mm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 532272
Item Number 9001R22
Manufacturer Square D
Family Series Square D Switches
For Use With 30 mm Push Button
Shape Mushroom
Color Red
RoHS Yes
Net Weight 0.0113 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved