9001SK11J1
Square D Switches, Harmony 9001SK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001SK11J1

Square D Switches, Harmony 9001SK Series
In stock
Item Number
9001SK11J1
MFG Item Number
493293
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001SK Series
Item #
9001SK11J1
Selector Switch Operator

Harmony 9001SK Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 493293
Item Number 9001SK11J1
Manufacturer Square D
Product Series Harmony 9001SK
Family Series Square D Switches, Harmony 9001SK Series
Nominal Mounting Size 30 mm
Operator Size (mm) 30 mm
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 6
Approvals CCN, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved