9001SKP1A9
Square D Switches, Harmony 9001SK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001SKP1A9

Square D Switches, Harmony 9001SK Series
In stock
Item Number
9001SKP1A9
MFG Item Number
366292
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001SK Series
Item #
9001SKP1A9
Pilot Light 120 VAC 30mm Sk+Opt

Harmony 9001SK Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 366292
Item Number 9001SKP1A9
Manufacturer Square D
Product Series Harmony 9001SK
Family Series Square D Switches, Harmony 9001SK Series
Nominal Mounting Size 30 mm
Operator Size (mm) 30 mm
Terminal Type Screw
Approvals UL
Net Weight 0.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved