9001SKP1LRR31
Square D Switches, Harmony 9001SK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001SKP1LRR31

Square D Switches, Harmony 9001SK Series
In stock
Item Number
9001SKP1LRR31
MFG Item Number
603392
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001SK Series
Item #
9001SKP1LRR31
Pilot Light 120 VAC 30mm Sk +Option

Harmony 9001SK Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 603392
Item Number 9001SKP1LRR31
Manufacturer Square D
Product Series Harmony 9001SK
Family Series Square D Switches, Harmony 9001SK Series
Nominal Mounting Size 30 mm
Operator Size (mm) 30 mm
Terminal Type Screw
NEMA Rating NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Approvals UL
Net Weight 0.345 lbs
Gross Weight 0.37 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved