9001SKP38LWW31
Square D Switches, Harmony 9001SK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001SKP38LWW31

Square D Switches, Harmony 9001SK Series
In stock
Item Number
9001SKP38LWW31
MFG Item Number
439896
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001SK Series
Item #
9001SKP38LWW31
White Led Pilot Light 120V

Harmony 9001SK Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 439896
Item Number 9001SKP38LWW31
Manufacturer Square D
Product Series Harmony 9001SK
Family Series Square D Switches, Harmony 9001SK Series
Nominal Mounting Size 30 mm
Lens/Button Color White
Operator Size (mm) 30 mm
Terminal Type Screw
Approvals UL
Net Weight 0.16 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved