9001SKP38LWW9
Square D Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001SKP38LWW9

Square D Switches
In stock
Item Number
9001SKP38LWW9
MFG Item Number
532949
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
9001SKP38LWW9
White Led Pilot Light 120V 30mm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 532949
Item Number 9001SKP38LWW9
Manufacturer Square D
Family Series Square D Switches
Nominal Mounting Size 30 mm
Lens/Button Color White
Operator Size (mm) 30 mm
Terminal Type Screw
Approvals UL
Net Weight 0.18 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved