9001SKS43BH13
Square D Switches, Harmony 9001SK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9001SKS43BH13

Square D Switches, Harmony 9001SK Series
In stock
Item Number
9001SKS43BH13
MFG Item Number
439314
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Harmony 9001SK Series
Item #
9001SKS43BH13
Selector Switch 600 VAC 10A 30mm Sk

Harmony 9001SK Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 439314
Item Number 9001SKS43BH13
Manufacturer Square D
Product Series Harmony 9001SK
Family Series Square D Switches, Harmony 9001SK Series
Nominal Mounting Size 30 mm
Operator Size (mm) 30 mm
Approvals CCN, CSA, UL
Net Weight 0.14 lbs
Gross Weight 0.165 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved